Shop All Brake & Wheel Tools
Ken-Tool
Imp Bead Brkr, 46 In, 72In Extended Lg, Stl
Mfr # 35924
Zoro # G2635211
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For Truck and Bus Tires
- Size 72 in Extended Length
- Number of Pieces 1
- Features 1 Piece, Economy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # 35924
- Zoro # G2635211
- UPC # 703382359246
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 72 in Extended Length |
Length | 46 in |
Overall Length | 46 in |
Details
Material | Steel |
Application | For Truck and Bus Tires |
Number of Pieces | 1 |
Features | 1 Piece, Economy |
Item | Impact Bead Breaker |
Used For | Truck and Bus Tires |
Product Type | Impact Bead Breaker |
Compatible Tire Type | Bus Tires, Truck Tires |
Description
Impact Bead Breaker, Product Type Impact Bead Breaker, Material Steel, Overall Length 46 in, Compatible Tire Type Bus Tires, Truck Tires
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Mount Inverted Forklift Rug Ram Carpet Pole CRP-120 120"L (CRP-120)
- GIRARD Girard 2GWHDB Door Kit for GSWH-2 New Installations and Suburban 6-Gallon Water Heater - 16", Black (2GWHDB)
- VELVAC Push-Lock, Male Run Tee, 3/8"x3/8"x3/8" (016403)
- GROTE Multi Wire Connector, 16-14G, PK15 (84-2631)
- KEN-TOOL Die Setter Bar, 18" (7035)
- KEN-TOOL Tire Iron, Gray, Steel (T45ASD)
- KEN-TOOL Dual Wheel Separation Bag, Black/Orange (34555)
- KEN-TOOL Small Tire Iron Set, 2 Piece (KEN32114)
- KEN-TOOL Mt and Demount Iron, 37In, 3/4 In Stk (34644)
- KEN-TOOL Tire Paste Applicator Brush (30512)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 30g., PK25 (IAW030Z)
- Ken-Tool Brake & Wheel Tools