Shop All Combination Wrench Sets
Ken-Tool
Heavy Duty Truck Lug Wrench, 27-1/2"
Mfr # 35695
Zoro # G7038969
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Range of Lengths 27-1/2"
- Wrench Head Sizes 1-1/16", 1-1/4", 1-1/2", 13/16" Square
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 35695
- Zoro # G7038969
- UPC # 00722647344384
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 27-1/2" |
Wrench Head Sizes | 1-1/16", 1-1/4", 1-1/2", 13/16" Square |
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Item | Heavy Duty Truck Lug Wrench,27-1/2" |
Description
Heavy Duty Truck Lug Wrench,27-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 8ft Aluminum Board Straight Edge (TVSA-T + TSB8-E)
- TRUPER 5LB FBG Pick Mattock (TP-5FD-C)
- POSI LOCK Shaft Extension (X10)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- KEN-TOOL Double End Truck Wrench - 1-1/8" (32501)
- KEN-TOOL TC95 Heavy Duty Truck Lug Wrench (35595)
- KEN-TOOL SAE Heavy-Duty Cap Nut Wrench (30618)
- KEN-TOOL Economy Lug Wrench - Metric, 4 Way, 18" (35663)
- KEN-TOOL Economy Lug Wrench 4 Way 22" (35661)
- MOODY TOOL Handle Open End Wrench, Steel, 1/8" (51-1554)
- WRIGHT TOOL Service Wrench 9 Piece Set - 30 Degrees (745)
- Ken-Tool Wrenches