Shop All Combination Wrench Sets
Ken-Tool
Economy Lug Wrench - Metric, 4 Way, 18"
Mfr # 35663
Zoro # G7048437
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Range of Lengths 18"
- Wrench Head Sizes 17mm, 19mm, 21mm, 22mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 35663
- Zoro # G7048437
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 18" |
Wrench Head Sizes | 17mm, 19mm, 21mm, 22mm |
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Item | Economy Lug Wrench - Metric,4 Way,18" |
Description
Economy Lug Wrench - Metric,4 Way,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/16" x 1" Annular Cutter (49-59-1312)
- PRO-GRADE TOOLS Folding Utility Knife, Folding Retractable, Folding Knives (82020)
- OCHSENKOPF Spare Handle, Ash, 800mm (OX E-82 E-0800)
- IMPACTO Mallet, Wood Handle, 12-2/5 In. L, 12 oz. (ERSM)
- KEN-TOOL Double End Truck Wrench - 1-1/8" (32501)
- KEN-TOOL Economy Lug Wrench 4 Way 22" (35661)
- KEN-TOOL TC95 Heavy Duty Truck Lug Wrench (35595)
- KEN-TOOL SAE Heavy-Duty Cap Nut Wrench (30618)
- GEARWRENCH 13mm 12 Point Long Pattern Combination Wrench (81670)
- GEARWRENCH 9 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination SAE Wrench Set (85898)
- SATA Metric Combination Wrench Set, 6 Pc. (ST09018G)
- Ken-Tool Wrenches