Shop All Combination Wrench Sets
Ken-Tool
Economy Lug Wrench 4 Way 22"
Mfr # 35661
Zoro # G7048428
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Range of Lengths 22"
- Wrench Head Sizes 3/4", 13/16", 7/8", 17mm
- Measurement Type SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 35661
- Zoro # G7048428
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 22" |
Wrench Head Sizes | 3/4", 13/16", 7/8", 17mm |
Details
SAE or Metric | SAE, Metric |
Measurement Type | SAE, Metric |
Item | Economy Lug Wrench 4 Way 22" |
Description
Economy Lug Wrench 4 Way 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/16)
- GATORBACK Tool Pouch, Loop Pouch, Carpenter Hammer, 1250 Denier DuraTek Nylon, 8 Pockets (B101)
- ZORO SELECT Chipping Hammer, Cone & Chisel, Hickory (19N778)
- L.H. DOTTIE L.H. Dottie 1/2'' - 2-1/2'' Hydraulic Punch Tool Kit (HPTK1)
- KEN-TOOL SAE Heavy-Duty Cap Nut Wrench (30618)
- KEN-TOOL Economy Lug Wrench - Metric, 4 Way, 18" (35663)
- KEN-TOOL Double End Truck Wrench - 1-1/8" (32501)
- KEN-TOOL TC95 Heavy Duty Truck Lug Wrench (35595)
- KLEIN TOOLS Combination Wrench Set, Metric, 7-Piece (68500)
- WESTWARD Combination Wrench Set, 19 Pieces, 12 Pts (54DG10)
- SUNEX 6 Pc. Metric Raised Panel Combination Wrench Set (9606MA)
- Ken-Tool Combination Wrench Sets