Shop All Brake & Wheel Tools
Ken-Tool
Dual Wheel Separation Bag, Black/Orange
Mfr # 34555
Zoro # G3729839
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Application Shark Fin(TM) Inflates To Separate Stuck Or Frozen Dual Wheels Without Damaging The Wheel
- Number of Pieces 1
- Features 150 psi Maximum Rated Pressure, 5000 lbs of Static Pressing Force, 90 psi Max Pushing Pressure, Kevlar Inner Inflation Bag is Industrial, Works on 15 in to 24 1/2 in Dual and Single
- Used For 15 in to 24.5 in dia Rim, Steel, Aluminum and Chrome, Dual and Single Wheels and Tires On Trucks and Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # 34555
- Zoro # G3729839
- UPC # 703382345553
- Country of Origin France
- Category Brake & Wheel Tools
Dimensions
Length | 9 3/4 in |
Width | 8" |
Overall Length | 9 3/4 in |
Overall Width | 8 in |
Overall Height | 3/8 in |
Details
Material | Rubber |
Application | Shark Fin(TM) Inflates To Separate Stuck Or Frozen Dual Wheels Without Damaging The Wheel |
Number of Pieces | 1 |
Features | 150 psi Maximum Rated Pressure, 5000 lbs of Static Pressing Force, 90 psi Max Pushing Pressure, Kevlar Inner Inflation Bag is Industrial, Works on 15 in to 24 1/2 in Dual and Single |
Item | Dual Wheel Separation Bag |
Used For | 15 in to 24.5 in dia Rim, Steel, Aluminum and Chrome, Dual and Single Wheels and Tires On Trucks and Trailers |
Color | Black, Orange |
Product Type | Dual Wheel Separation Bag |
Description
Dual Wheel Separation Bag, Product Type Dual Wheel Separation Bag, Material Rubber, Overall Length 9 3/4 in, Overall Width 8 in, Overall Height 3/8 in, Overall Diameter Not Applicable, Color Black, Orange, Features 150 psi Maximum Rated Pressure, 5000 lbs of Static Pressing Force, 90 psi Max Pushing Pressure, Kevlar Inner Inflation Bag is Industrial, Works on 15 in to 24 1/2 in Dual and Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Pivot Pin (J4056PN)
- CARTER FUEL PUMPS 69-78 Cad Comm Chassis-Deville 7.7-8.2L Mech Fuel Pump, M6622 (M6622)
- BALDWIN FILTERS Air Filter, 9-7/32 x 11-15/16 in. (PA3874)
- HIGHWAY PRODUCTS 1,200 POUND CAPACITY TRUCK SLIDE, 49.375 X 74.5, FOR FULLSIZE 6.5FT BE (4312-101)
- KEN-TOOL Lug Nut Remover Socket Set (30254)
- KEN-TOOL T45A Classic Tubeless Tireiron (KEN34645C)
- KEN-TOOL Lock Ring Remover, 24 In, 11/16 In Stk, Stl (32123)
- KEN-TOOL Whl Cover Plr and Replacer, 14 In, 7/16 In (31568)
- KEN-TOOL Bead Brkr Leverage Bar, 33 In, 7/8 In Stk (34652)
- KEN-TOOL Pass/Tire Bead Seater, 14"/15" (31446)
- ESCO/EQUIPMENT SUPPLY CO Demount Truck Tire Tool, ESC200 (90518-200-1)
- Ken-Tool Service & Shop Tools