Shop All Brake & Wheel Tools
Ken-Tool
Driving Iron and Bead Brkg Tool, 11-3/4In
Mfr # 32126
Zoro # G1566451
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Application For Truck and Bus Tires
- Size 1-1/4 in Stock
- Number of Pieces 1
- Features Driving Iron is used for loosening Rusted Truck and Bus Beads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # 32126
- Zoro # G1566451
- UPC # 703382321267
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1-1/4 in Stock |
Length | 11.75 in |
Stock Size | 1 1/4 in |
Overall Length | 11 3/4 in |
Details
Material | Iron |
Application | For Truck and Bus Tires |
Number of Pieces | 1 |
Features | Driving Iron is used for loosening Rusted Truck and Bus Beads |
Item | Driving Iron and Bead Breaking Tool |
Used For | Truck and Bus Tires |
Product Type | Driving Iron |
Compatible Tire Type | Bus Tires, Truck Tires |
Description
Driving Iron and Bead Breaking Tool, Product Type Driving Iron, Material Iron, Overall Length 11 3/4 in, Compatible Tire Type Bus Tires, Truck Tires, Features Driving Iron is used for loosening Rusted Truck and Bus Beads, Stock Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe Connector, 41895 (41895)
- EXTREME MAX Extreme Max 5001.1387 Stake Pocket Spare Tire Carrier with D-Ring (5001.1387)
- ANCOR Stainless Steel Cusion Clamp - 7/8" - 10-Pack (403872)
- BALDWIN FILTERS Fuel Filter, 3 in. Lx1 in. dia. (BF46007)
- KEN-TOOL Close Quarters Bar, 16" (7031)
- KEN-TOOL BEAD BREAKER (KT35924)
- KEN-TOOL Al Whl Protector, 6 In, Lthr, 1 Pc (31810)
- KEN-TOOL Lock Ring Tool, 18 In, 11/16 In Stk, Stl (32128)
- KEN-TOOL Shaft Support Barrel (38601-18)
- KEN-TOOL Rim Lock Tool, 18 In, Stl (32125)
- TIRE MECHANICS RESOURCE 5lb Bead Breaker (TMRBBH5)
- Ken-Tool Service & Shop Tools