Shop All Lug Nut Wrenches
Ken-Tool
Double-End Truck Wrench, 7/8 In Hex
Mfr # TR3
Zoro # G0596312
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SAE
- Overall Length 16 in
- Sockets Included 7/8 x 1-1/16 in Hex
- Length (In.) 16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # TR3
- Zoro # G0596312
- UPC # 703382325036
- Country of Origin United States
- Category Lug Nut Wrenches
Dimensions
Overall Length | 16 in |
Length (In.) | 16 in |
Socket Depth | Standard |
Wrench Length | 16 in |
Socket Size | 7/8 in x 1 1/16 in |
Socket Size - Lug Nuts | 7/8 in, 1 1/16 in |
Overall Length - Maximum | 16 in |
Description
Double-End Truck Wrench, Socket Size 7/8 in x 1 1/16 in, Socket Shape 6-Point, Number of Wrench Heads 2, For Vehicle Type Pick-Up Trucks, Overall Length 16 in, Alloy Steel, Electrostatic Paint, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball, 1"x2-1/8" Shank, Rise, 2" (40034)
- WESTIN AUTOMOTIVE SILVER DIAMONDSTEP UNIVERSAL BUMPER(REQUIRES SEPARATE MOUNT KIT PURCHASE) (20002)
- VDO MARINE 2-1/6" (52MM) OceanLink Fuel Level Gauge - Black Dial -Bezel (A2C1065930001)
- BOSCH IGNITION CONTACT SET (1009)
- KEN-TOOL Truck Lug Wrench, Heavy Duty, T95A, 27-1/2" (35697)
- KEN-TOOL Double-End Truck Wrench, 1 1/16 In Hex (TR3A)
- KEN-TOOL Impact Sockets, Deep Length, 3/4 In Drive (30356)
- KEN-TOOL Cap Nut Wrench, Metric, 35 mm (TX10)
- KEN-TOOL Lug Wrench, 20in.L, Steel, 4 Way (35620)
- KEN-TOOL Impact Sockets, Deep Length, 1 In Drive (30366)
- URREA 30" x 11/16" double spoon tire iron (CE3)
- Ken-Tool Service & Shop Tools