Shop All Lug Nut Wrenches
Ken-Tool
Double-End Truck Wrench, 30 mm x 35 mm
Mfr # TRM7
Zoro # G1592902
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric
- Overall Length 16 in
- Sockets Included 30mm w/ 1-3/4 in Stud Depth
- Material Alloy Steel
- Length (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # TRM7
- Zoro # G1592902
- UPC # 703382325579
- Country of Origin United States
- Category Lug Nut Wrenches
Dimensions
Overall Length | 16 in |
Length (In.) | 16 in |
Socket Sizes (In.) | 30mm w/ 1-3/4" Stud Depth |
Socket Size | 30 mm x 33 mm |
Socket Depth | Deep |
Wrench Length | 16 in |
Socket Size - Lug Nuts | 30 mm, 33 mm |
Overall Length - Maximum | 16 in |
Description
Double-End Truck Wrench, Socket Size 30 mm x 33 mm, Socket Shape 6-Point, Number of Wrench Heads 2, For Vehicle Type Pick-Up Trucks, Overall Length 16 in, Alloy Steel, Electrostatic Paint, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ANTENNAS Mobile CB Trucker Antenna (305-493)
- WEATHER GUARD Truck Box, Topside, Aluminum, 96-1/4"W, Silver, 11.8 cu. ft. (396-0-02)
- RAIN-X With De Icer and Rain Repellant Additives, Effective To - 25 Degrees Fahrenheit (RX68106)
- ILC Replacement for Wagner 89/93 replacement light bulb lamp, 10PK (89/93 WAGNER)
- KEN-TOOL 4-Way Lug Wrench, 25 In. (35690)
- KEN-TOOL Truck Wrench Handle (TR5)
- KEN-TOOL Double-End Truck Wrench, 24 mm x 33 mm (TRM2)
- KEN-TOOL R90 23" 4-Way Lug Wrench, 11/16" Stk (35627)
- KEN-TOOL Double-End Truck Wrench, 1 1/16 In Hex (TR3A)
- KEN-TOOL Double-End Truck Wrench, 7/8 In Hex (TR3)
- KEN-TOOL 4 Way Std Lug Nut Wr, 5/8 In, 22 In, Tires (35659)
- Ken-Tool Service & Shop Tools