Shop All Combination Wrench Sets
Ken-Tool
Double End Truck Wrench - 1-1/8"
Mfr # 32501
Zoro # G7055601
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Double End
- Range of Lengths 16"
- Wrench Head Sizes 1-1/8" with 13/16" Square x 1-1/2"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 32501
- Zoro # G7055601
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 16" |
Wrench Head Sizes | 1-1/8" with 13/16" Square x 1-1/2" |
Details
SAE or Metric | SAE |
Wrench Style | Double End |
Measurement Type | SAE |
Item | Double End Truck Wrench - 1-1/8" |
Description
Double End Truck Wrench - 1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Tap Wrench 240 Cle-Line #5 (C67202)
- REGAL CUTTING TOOLS 5/16-18 H4 3 Flt. Plug STI Spiral Point (007065AS)
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 12" 44T + 80T (48-40-1232)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (BL2132IM)
- KEN-TOOL SAE Heavy-Duty Cap Nut Wrench (30618)
- KEN-TOOL Economy Lug Wrench 4 Way 22" (35661)
- KEN-TOOL TC95 Heavy Duty Truck Lug Wrench (35595)
- KEN-TOOL Economy Lug Wrench - Metric, 4 Way, 18" (35663)
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- GEARWRENCH 14 Piece 6 Point Combination SAE Wrench Set (81924)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-15/16, 14 Pc (86124)
- Ken-Tool Wrenches