Shop All Combination Wrench Sets
Ken-Tool
Double End Truck Wrench - 1-1/2" x13/16"
Mfr # 32508
Zoro # G7055610
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Double End
- Range of Lengths 16"
- Wrench Head Sizes 1-1/2" x 13/16" Square
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # 32508
- Zoro # G7055610
- UPC # 00031113095195
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 16" |
Wrench Head Sizes | 1-1/2" x 13/16" Square |
Details
SAE or Metric | SAE |
Wrench Style | Double End |
Measurement Type | SAE |
Item | Double End Truck Wrench - 1-1/2" x13/16" |
Description
Double End Truck Wrench - 1-1/2 In. x13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER PLASTIC TIE CUTTER 1000 V (73042)
- LEATHERMAN Folding Knife, 12 Functions, Fold Open, Type: Swiss Army (832685)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (FLX 230 20)
- BON TOOL Step Tool, Inside Blue Steel 6" X 6", 3/4" Radius 6" Lip Wood Handle (82-232)
- KEN-TOOL Economy Lug Wrench - Metric, 4 Way, 18" (35663)
- KEN-TOOL SAE Heavy-Duty Cap Nut Wrench (30618)
- KEN-TOOL Double End Truck Wrench - 1-1/8" (32501)
- KEN-TOOL TC95 Heavy Duty Truck Lug Wrench (35595)
- KEN-TOOL Economy Lug Wrench 4 Way 22" (35661)
- GEARWRENCH 7-Piece SAE Combination Ratcheting Set (EHT9317)
- ECLIPSE Combo Wrench Set, Steel, 2-3/4 to 4 in. (900-070)
- Ken-Tool Combination Wrench Sets