Shop All Lug Nut Wrenches
Ken-Tool
Double-End Truck Wrench, 1 1/2 In Hex
Mfr # TR98
Zoro # G3034245
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SAE
- Overall Length 16 in
- Sockets Included 1-1/2 x 13/16 in Square
- Length (In.) 16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # TR98
- Zoro # G3034245
- UPC # 703382325081
- Country of Origin United States
- Category Lug Nut Wrenches
Dimensions
Overall Length | 16 in |
Length (In.) | 16 in |
Wrench Length | 16 in |
Socket Size | 1 1/2 in x 13/16 in Square |
Socket Depth | Standard |
Overall Length - Maximum | 16 in |
Socket Size - Budd Wheel Nuts | 13/16 in Square |
Socket Size - Lug Nuts | 1 1/2 in |
Description
Double-End Truck Wrench, Socket Size 1 1/2 in x 13/16 in Square, Socket Shape 4-Point, 6-Point, Number of Wrench Heads 2, For Vehicle Type Pick-Up Trucks, Overall Length 16 in, Alloy Steel, Electrostatic Paint, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Hatch Lift Support, 6107 (6107)
- BUYERS PRODUCTS Mud Flaps, 36 in X 24 in, Rubber, Black, 1 PR (B36LP)
- PYROTEK E3 E3 Spark Plug (E3.24)
- MIDWEST FASTENER 7/16"-20 x 1-5/16" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75401)
- KEN-TOOL Wrench 23 Blue 4-Way Lug Nut (T57) (KT35657)
- KEN-TOOL 4-Way Lug Wrench, 23 In. (35657)
- KEN-TOOL 4WAY HD LUG WRENCH (KT35595)
- KEN-TOOL Double-End Truck Wrench, 7/8 In Hex (TR3)
- KEN-TOOL 20SAE 4-WAY LUG WRENCH (KT35630)
- KEN-TOOL Lug Wrench, 14in.L, Chrome, 4 Way (35635)
- KEN-TOOL Socket/Wheel Stud Wrench (34420)
- Ken-Tool Service & Shop Tools