Shop All Brake & Wheel Tools
Ken-Tool
Detecto Mist Concentrated Leak Locator
Mfr # 35805
Zoro # G0597371
original price:
$15.60
6% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid
- Application Spray On Tire To Instantly Detect Air Leaks
- Size 1 qt
- Number of Pieces 1
- Features Spray on Tire to Instantly Detect Air Leaks, Concentrated Formula Dilutes with Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 35805
- Zoro # G0597371
- UPC # 703382358058
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1 qt |
Container Size | 1 kg |
Details
Material | Liquid |
Application | Spray On Tire To Instantly Detect Air Leaks |
Number of Pieces | 1 |
Features | Spray on Tire to Instantly Detect Air Leaks, Concentrated Formula Dilutes with Water |
Color | Red |
Item | Detecto Mist Concentrated Leak Locator |
Form | Liquid |
Used For | Tires |
Standards | ANSI, OSHA |
Container Type | Bottle |
Product Type | Concentrated Leak Locator |
Compatible Tire Type | Universal |
Net Weight | 1 qt |
Odor | Unscented |
Product Form | Liquid |
Series | Detecto |
Maximum pH Level | 9 |
VOC Content Weight Percentage | 0 % |
VOC Content Weight | 0 g/L |
Description
Detecto Mist Concentrated Leak Locator, Product Type Concentrated Leak Locator, Product Form Liquid, Container Type Bottle, Container Size 1 kg, Compatible Tire Type Universal, Color Red, Standards ANSI, OSHA, Features Spray on Tire to Instantly Detect Air Leaks, Concentrated Formula Dilutes with Water, Maximum pH Level 9, Net Weight 1 qt, Odor Unscented, Series Detecto, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BALDWIN BT8851 Replacement/Interchange Spin-On Filter (MF0575541)
- BALDWIN FILTERS Heat Deflector Shield for Marine Units (285-DS)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.00 Oz., PK25 (MC200Z)
- MOTORCRAFT 88-94 Ford Truck W/V8-446 7.3L Diesel Thermostat, Rt1049 (RT1049)
- KEN-TOOL Handled Tire Iron Set, PKg (32114)
- KEN-TOOL Professional Lug Nut Cover Remover, Stl (30606)
- KEN-TOOL Tire Hammer, 18 In., Fiberglass Handle (TG35)
- KEN-TOOL Mt and Demount Iron, 37In, 3/4 In Stk (34645)
- KEN-TOOL Whl Cover Plr and Replacer, 14 In, 7/16 In (31568)
- KEN-TOOL Lock Ring Remover, 30 In, 11/16 In Stk, Stl (33223)
- KEN-TOOL Demount Tool, 54 In, Stl, 1 Pc (35440)
- Ken-Tool Service & Shop Tools