Shop All Brake & Wheel Tools
Ken-Tool
Demount Tool, 39 In, 3/4 In Stk, Stl, 1 Pc
Mfr # 35449
Zoro # G3123251
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For Truck Tires
- Size 3/4 in Stock
- Number of Pieces 1
- Features Demounts both Beads on most Truck Tires without the need for lifting the Tire/Wheel Assembly off the ground and then dropping It, Heat-Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 35449
- Zoro # G3123251
- UPC # 703382354494
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3/4 in Stock |
Length | 39 in |
Stock Size | 3/4 in |
Overall Length | 39 in |
Details
Material | Steel |
Application | For Truck Tires |
Number of Pieces | 1 |
Features | Demounts both Beads on most Truck Tires without the need for lifting the Tire/Wheel Assembly off the ground and then dropping It, Heat-Treated |
Item | Demount Tool |
Used For | Truck Tires |
Product Type | Demount Tool |
Compatible Tire Type | Truck Tires |
Description
Demount Tool, Product Type Demount Tool, Material Steel, Overall Length 39 in, Compatible Tire Type Truck Tires, Features Demounts both Beads on most Truck Tires without the need for lifting the Tire/Wheel Assembly off the ground and then dropping It, Heat-Treated, Stock Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fuel Tank Cap, 31803 (31803)
- MEGUIARS $PRO HYBRID CERAMIC BEAD BOOSTER 1G (MGM-79901)
- WHALE WATER SYSTEMS Flipper Mk IV Hand Pump (GP0418)
- GATES Hi-Power II Belts, A34 (A34)
- KEN-TOOL Mt and Demount Iron, 37In, 3/4 In Stk (34645)
- KEN-TOOL Mt Tool, 38 In, 11/16 In Stk, Stl, 1 Pc (35450)
- KEN-TOOL Mt and Demount Spoon, 30 In, 7/8 In (34122)
- KEN-TOOL Imp Bead Brkr, 50 In, 80In Extended Lg, Stl (35926)
- KEN-TOOL Balancing Beads, 16Oz (31616S)
- KEN-TOOL Bead Expanders, 24 3/4 In. Dia. (T132)
- KEN-TOOL T26B HD IMPACT BEAD BREAKER TOOL (KT35926)
- Ken-Tool Service & Shop Tools