Shop All Torque Sticks
Ken-Tool
Deep Twist Socket, 3/8" Drive 15mm
Mfr # 30106-20
Zoro # G2925439
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # 30106-20
- Zoro # G2925439
- Country of Origin United States
- Category Torque Sticks
Details
Item | Deep Twist Socket,3/8" Drive 15mm |
Description
Deep Twist Socket,3/8 In. Drive 15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Air Brake Tube, 1/4", Green, Type A, 100 ft. (81-1014-100G)
- COBRA ELECTRONICS Fixed Mount Class D VHF Radio w/Built-In GPS Receiver (Includes Flush Mount and Fixed Mount Kits) (MRF77WGPS)
- SERCO Lenses, Lens, Green Oval (823-112)
- K-TOOL INTERNATIONAL Roll Pin Assortment, 120 Piece (KTI00093)
- KEN-TOOL Torque Extension 140Ft/Lb - Aqua, Q (30220)
- KEN-TOOL Torque Extension 350 Ft/Lb - Yellow, U (30232)
- KEN-TOOL Twist Socket, 1/2" Drive - 13/16" Deep (30116-04)
- KEN-TOOL Lug/Lock Flip Socket, 3/4, 19mm (30115-02)
- KEN-TOOL Socket, 3/4" Drive 13/16" Sq (30120)
- KEN-TOOL Torque Ext 135Ft/Lb - Brt Green, T (30244)
- KEN-TOOL Heavy-Duty Tie Rod End Socket, 3" (32031)
- Ken-Tool Service & Shop Tools