Shop All Combination Wrenches
Ken-Tool
Dbl End Truck Wrench, 24mm x 33mm, 32552
Mfr # KEN32552
Zoro # G5075215
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # KEN32552
- Zoro # G5075215
- Country of Origin United States
- Category Combination Wrenches
Details
Item | Dbl End Truck Wrench,24mm x 33mm,32552 |
Description
Dbl End Truck Wrench,24mm x 33mm,32552
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE VX Utility Air Cut-Off Tool, 3in. (024-0089CT)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- WARNER Sanding Block Hand Sander, PK10 (34436)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- GEDORE Combination Wrench, 4.5mm (7 4,5)
- MILWAUKEE TOOL 17mm Metric Combination Wrench (45-96-9517)
- WERA Ratcheting Wrench, SAE, 9/16" Head Sz (05020079001)
- BETA Double Open End Wrench, 22X24mm (000550081)
- PROTO 1-13/16 COMB WRENCH (PO1258)
- GRAY TOOLS Combination Wrench 51mm, 12 Point, Black Oxide Finish (MC51B)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A276)
- Ken-Tool Wrenches