Shop All Lug Nut Wrenches
Ken-Tool
Cap Nut Wrench, Metric, 41 mm
Mfr # TX12
Zoro # G1078481
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric
- Overall Length 5 in
- Sockets Included 41 mm
- Material Alloy Steel
- Weight 0.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # TX12
- Zoro # G1078481
- UPC # 703382306127
- Country of Origin United States
- Category Lug Nut Wrenches
Dimensions
Overall Length | 5 in |
Wrench Head Size | 41 mm |
Details
Item | Cap Nut Wrench |
Type | Metric |
Sockets Included | 41 mm |
Material | Alloy Steel |
Weight | 0.7 lb |
Measurement Type | Metric |
Finish | Electrostatic Paint |
Number of Wrench Heads | 1 |
Corrosion Resistant | No |
Wrench Head Shape | Hex |
Compatible with Product Type | Outer Cap Nut On Dual Wheels |
For Vehicle Type | Commercial Trucks |
Description
Cap Nut Wrench, Wrench Head Size 41 mm, Hex, Number of Wrench Heads 1, For Vehicle Type Commercial Trucks, Overall Length 5 in, Alloy Steel, Electrostatic Paint, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Volvo G970 06-09 2006 2007 2008 2009 11127679 11129448 17233221 (410-48216)
- MANN FILTER 99-09 Saab 9-5 3.0L/86-94 9000 2.3L Oil Filter, W712/80 (W712/80)
- SPEC-D TUNING 99-02 Chevrolet Silverado Smoked Bumper Lights (2LB-SIV99G-RS)
- STENS Air Filter For Subaru 263-32610-A1 Eh63 Eh64 And Eh65 (100-745)
- KEN-TOOL Truck Wrench Handle, For Use With 2WEZ7 (TR11)
- KEN-TOOL Double-End Truck Wrench, 1 1/16 In Hex (TR3A)
- KEN-TOOL 4-Way Lug Wrench, 23 In. (35657)
- KEN-TOOL Porkchop Cap Nut Wrench (KEN30609)
- KEN-TOOL Truck Wrench Handle (TR5)
- KEN-TOOL Stow Go HD 4Way Lug Wrench (KEN35636)
- 3M Wheel Weights (99473)
- Ken-Tool Service & Shop Tools