Shop All Lug Nut Wrenches
Ken-Tool
Cap Nut Wrench, Metric, 35 mm
Mfr # TX10
Zoro # G1509602
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric
- Overall Length 5 in
- Sockets Included 35 mm
- Material Alloy Steel
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # TX10
- Zoro # G1509602
- UPC # 703382306103
- Country of Origin United States
- Category Lug Nut Wrenches
Dimensions
Overall Length | 5 in |
Wrench Head Size | 35 mm |
Details
Item | Cap Nut Wrench |
Type | Metric |
Sockets Included | 35 mm |
Material | Alloy Steel |
Measurement Type | Metric |
Wrench Head Shape | Hex |
Finish | Electrostatic Paint |
Corrosion Resistant | No |
Compatible with Product Type | Outer Cap Nut On Dual Wheels |
Weight | 0.7 lb |
For Vehicle Type | Commercial Trucks |
Number of Wrench Heads | 1 |
Description
Cap Nut Wrench, Wrench Head Size 35 mm, Hex, Number of Wrench Heads 1, For Vehicle Type Commercial Trucks, Overall Length 5 in, Alloy Steel, Electrostatic Paint, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP DIRECTIONAL LED RECTANGULAR SURFACE MOUNT 12-24VDC 7 FLASH PATTERNS RED (3811R)
- CDI ELECTRONICS CDI Electronics 193-6048 Johnson/Evinrude Voltage Regulator 4/6 Cyl. 20/35 Amp (1996-2006) (193-6048)
- PERFORMANCE TOOL Brake Bleeder Kit, W80625 (W80625)
- A & I PRODUCTS Hyd Coupler Kit 10" x6" x2" (A-85004)
- KEN-TOOL Dual Wheel Lug Stud Remover (30165)
- KEN-TOOL Cap Nut Wrench, Heavy Duty SAE (TX200)
- KEN-TOOL Cap Nut Wrench, Metric, 41 mm (TX12)
- KEN-TOOL Stow Go HD 4Way Lug Wrench (KEN35636)
- KEN-TOOL Double-End Truck Wrench, 7/8 In Hex (TR3)
- KEN-TOOL Telescoping Wrench, 1 Way (35634)
- KEN-TOOL 144-WAY LUG WRENCH (KT35635)
- Ken-Tool Service & Shop Tools