Shop All Lug Nut Wrenches
Ken-Tool
Cap Nut Wrench, Heavy Duty Metric
Mfr # TX241
Zoro # G2457007
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Metric
- Overall Length 4 in
- Sockets Included 41 mm
- Material Alloy Steel
- Socket Sizes (In.) 41mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # TX241
- Zoro # G2457007
- UPC # 703382306196
- Country of Origin United States
- Category Lug Nut Wrenches
Dimensions
Overall Length | 4 in |
Socket Sizes (In.) | 41mm |
Wrench Head Size | 41 mm |
Details
Item | Cap Nut Wrench |
Type | Heavy Duty Metric |
Sockets Included | 41 mm |
Material | Alloy Steel |
Hex (mm) | 41 |
Wrench Head Shape | Hex |
Corrosion Resistant | No |
Finish | Electrostatic Paint |
For Vehicle Type | Commercial Trucks |
Number of Wrench Heads | 1 |
Weight | 2.6 lb |
Measurement Type | Metric |
Compatible with Product Type | Outer Cap Nut On Dual Wheels |
Description
Cap Nut Wrench, Wrench Head Size 41 mm, Hex, Number of Wrench Heads 1, For Vehicle Type Commercial Trucks, Overall Length 4 in, Alloy Steel, Electrostatic Paint, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-3/8 x 14-3/32 in. (PA2419)
- SEA DOG Top Slide-Sqr Tube 1X1 Wht, #273561-1 (273561-1)
- ESCO/EQUIPMENT SUPPLY CO Bead Seater, 5 gal. Steel Tank (20390)
- ILC Replacement for X-RITE 301-21 (301-21 X-RITE)
- KEN-TOOL Replacement Handle, 32 In. (TG11EH)
- KEN-TOOL Lug Wrench, 14in.L, Chrome, 4 Way (35635)
- KEN-TOOL Porkchop Cap Nut Wrench (KEN30609)
- KEN-TOOL Tr5A 30"L Truck Wrench Handle (KEN32319)
- KEN-TOOL Telescoping Wrench, 1 Way (35634)
- KEN-TOOL Cap Nut Wrench, SAE (TX9)
- URREA 26" lug nut wrench for trucks (UCL26F)
- Ken-Tool Service & Shop Tools