Shop All Brake & Wheel Tools
Ken-Tool
Cabled Bead Holder, Aluminum
Mfr # 31714
Zoro # G6677727
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use On Passenger, Light Truck, Agriculture, Truck wheels
- Weight 1 lb.
- Size 32" (Cable Pair)
- Features Aluminum design is lightweight and is less likely to mar Alloy Wheels, Fits both Steel and Aluminum Wheels, Special C-Lok shape fits nearly all Passenger, Light Truck, Agriculture and Truck Wheels without slipping off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 31714
- Zoro # G6677727
- UPC # 703382317147
- Country of Origin Brazil
- Category Brake & Wheel Tools
Dimensions
Size | 32" (Cable Pair) |
Details
Material | Aluminum |
For Use On | Passenger, Light Truck, Agriculture, Truck wheels |
Weight | 1 lb. |
Features | Aluminum design is lightweight and is less likely to mar Alloy Wheels, Fits both Steel and Aluminum Wheels, Special C-Lok shape fits nearly all Passenger, Light Truck, Agriculture and Truck Wheels without slipping off |
Item | Cabled Bead Holder |
Color | Silver |
Used For | Keeps Bead From Slipping Over The Rim When Mounting Tire On Wheel |
Product Type | Cabled Pair |
Compatible Tire Type | Agriculture Tires, Truck Tires |
Description
Cabled Bead Holder, Product Type Cabled Pair, Material Aluminum, Color Silver, Compatible Tire Type Agriculture Tires, Truck Tires, Features Aluminum design is lightweight and is less likely to mar Alloy Wheels, Fits both Steel and Aluminum Wheels, Special C-Lok shape fits nearly all Passenger, Light Truck, Agriculture and Truck Wheels without slipping off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Twin Beam Hand Held Search Light 12V (998502001)
- A & I PRODUCTS Seat, F10 Series, Air Suspension / Armrest / Headrest / Gray Cloth 22" x21" x17" (A-F10A270)
- MONROE Pair Max-Air Adjust Sho, Ma824 (MA824)
- DISCO Blk Windshield Mldg Clips 17.25mm W 19.5mm L PK1100 (9545PK)
- KEN-TOOL 4 Way Professional V Core Tool, Bk (30215)
- KEN-TOOL Bead Brkg Wg, 32 In, Stl (35429)
- KEN-TOOL 32" CABLED PAIR ALUMINUM BEAD (KT31714)
- KEN-TOOL Threaded Barrel (31444-10)
- KEN-TOOL Detecto Mist Concentrated Leak Locator (35805)
- KEN-TOOL Bead Ster, Rbr, 1Pc, Trk Tires W 19.5In Rim (31438)
- KEN-TOOL Tg334 4# Dead Blow Hammer (35334)
- Ken-Tool Service & Shop Tools