Shop All Brake & Wheel Tools
Ken-Tool
Bead Ster, Rbr, 1 Pc
Mfr # 31437
Zoro # G0731787
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Application For Truck Tires with Rim Sizes 16.5 to 17.5
- Number of Pieces 1
- Features Lubricated Bead Seater forms a Seal between the Rim and the Tire as Tire Inflates
- Length 16-1/2 to 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # 31437
- Zoro # G0731787
- UPC # 703382314375
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 16-1/2 to 17-1/2 in |
Overall Length | 17 1/2 in |
Details
Material | Rubber |
Application | For Truck Tires with Rim Sizes 16.5 to 17.5 |
Number of Pieces | 1 |
Features | Lubricated Bead Seater forms a Seal between the Rim and the Tire as Tire Inflates |
Used For | Truck Tires with 16.5 to 17.5 in Rim |
Item | Bead Seater |
Product Type | Tire Bead Seater |
Compatible Tire Type | Truck Tires |
Description
Bead Seater, Product Type Tire Bead Seater, Material Rubber, Overall Length 17 1/2 in, Compatible Tire Type Truck Tires, Features Lubricated Bead Seater forms a Seal between the Rim and the Tire as Tire Inflates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS NiCopp Nickle Copper Brake Line Coil Kit 1/4" x 25" (CNC-425K)
- VALVOLINE Transmission Fluid, 5 Gal, Red (VV349)
- GROTE Dome Lamp, LED Flange Mount (61141)
- VALVOLINE 14.1 oz. Grease Cartridge Gray/Black (VV63310)
- KEN-TOOL Mt and Demount Tool, 36 In, 3/4 In Stk, Stl (34747)
- KEN-TOOL Replacement Hdl, 17 In, Hickory (T11DH - 35127)
- KEN-TOOL Small Tire Iron Set, 2 Piece (KEN32114)
- KEN-TOOL T2X 18" Tire Iron (32102)
- KEN-TOOL Demount Tool, 37 In, 3/4 In Stk, Stl (35448)
- KEN-TOOL T26B HD IMPACT BEAD BREAKER TOOL (KT35926)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.75 Oz., PK50 (AW075)
- Ken-Tool Service & Shop Tools