Shop All Tire Repair Tools
Ken-Tool
Bead Seater, 17-1/2" L, 5gal., Max. 120 psi
Mfr # 31445
Zoro # G7495084
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For ATV, Lawn Tractor, Car, 4 x 4, Truck, Tractor, Large Tractor
- Includes 5 gal Aluminum Tank
- Material Aluminum
- Length 17.5 in
- Standards CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 31445
- Zoro # G7495084
- UPC # 703382314450
- Country of Origin China
- Category Tire Repair Tools
Dimensions
Length | 17.5 in |
Size | 5 gal |
Overall Length | 17 1/2 in |
Details
Used For | ATV, Lawn Tractor, Car, 4 x 4, Truck, Tractor, Large Tractor |
Includes | 5 gal Aluminum Tank |
Material | Aluminum |
Standards | CE Certified |
Features | Can be used on Tires up to 24 1/2 dia |
Operating Temp. Range | Ambient |
Pressure Range | 40 to 120 psi |
Color | Blue |
Item | Bead Seater |
Max. Air Pressure | 120 psi |
Product Type | Bead Seater |
Compatible Tire Type | ATV Tires, Automobile Tires, Truck Tires |
Maximum Operating Air Pressure | 120 psi |
Description
Bead Seater, Product Type Bead Seater, Material Aluminum, Overall Length 17 1/2 in, Includes 5 gal Aluminum Tank, Color Blue, Compatible Tire Type ATV Tires, Automobile Tires, Truck Tires, Features Can be used on Tires up to 24 1/2 dia, Maximum Operating Air Pressure 120 psi, Standards CE Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Single ID Hose, ID1 175, ID2 175, Length 165 (FCH1036)
- GARMIN Protective Cover f/STRIKER and Trade/Vivid 9 Inch Units (010-13132-00)
- CTA MFG 6pc Oil Filter Wrench Kit w Stand (CTA4326)
- TIMKEN Wheel Bearing 1977-1979 Maserati Khamsin, 09067 (09067)
- KEN-TOOL 37IN TRUCK TUBELESS TIRE IRON (KEN34645)
- KEN-TOOL IRON TIRE SMALL 2PC 16X716 (KEN32117)
- KEN-TOOL T2006 Super Serpent Demount Tool (KEN35448)
- KEN-TOOL T11Ch Replacement Handle (KEN35119)
- KEN-TOOL TIRE IRON (KEN34644)
- KEN-TOOL 24in DROP CENTER HD TIRE SPOON (KEN34121)
- SHARK INDUSTRIES Straight Lube Bucket Accu-Turn FMC John Bean Style (C106576)
- Ken-Tool Service & Shop Tools