Shop All Tire Lubricants & Pastes
Ken-Tool
Bead Lubt Swab, 10 In, Nat, Cotton
Mfr # 30511
Zoro # G3295345
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Used For Lube
- Color White
- Features Twisted Wire Construction, Wood Handle
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 30511
- Zoro # G3295345
- UPC # 703382305113
- Country of Origin United States
- Category Tire Lubricants & Pastes
Dimensions
Length | 12 in |
Overall Length | 12 in |
Overall Height | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
Used For | Lube |
Item | Bead Lubricant Swab |
Color | White |
Features | Twisted Wire Construction, Wood Handle |
Material | Cotton |
Number of Pieces | 1 |
Application | Durable Cotton Applicator Quickly Holds And Applies Lube |
Product Type | Bead Lubricant Swab |
Description
Bead Lubricant Swab, Product Type Bead Lubricant Swab, Material Cotton, Overall Length 12 in, Overall Width 2 1/2 in, Overall Height 2 1/2 in, Overall Diameter Not Applicable, Color White, Features Twisted Wire Construction, Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Blue Inverted Flare Nut, M10x1.0, PK50 (BR210L)
- A & I PRODUCTS Driveline; W/ 1 3/8" 6 Spline QD Yokes 45" x6" x6" (A-CS44111)
- VELVAC Toggle, Spst, On-Off, 50Amp Red Handle (090187)
- MTD Wheel Asm-Drive 8 (934-05044)
- KEN-TOOL Ultra Lubricant, 25 lb. (35839)
- KEN-TOOL BEAD LUBRICANT APPLICATR BRUSH (KEN30511)
- KEN-TOOL Bead-Eze Penetrating Tire Lubricant, 1gal (35847)
- KEN-TOOL Heavy Paste Lubricant, 25 lb. (35840)
- KEN-TOOL Euro Paste Tire Mounting Rubber Lubricant (KEN35848)
- KEN-TOOL Europaste Tire Lubricant, 8 lb. (35848)
- KEN-TOOL Tiger Paste Lubricant, 7.5 lb. (35837)
- Ken-Tool Tire Lubricants & Pastes