Shop All Brake & Wheel Tools
Ken-Tool
Bead Expanders, 24 3/4 In. Dia.
Mfr # T132
Zoro # G7074697
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene, Nylon
- For Use On Tubeless Tires
- Weight 2.8 lb.
- Application Bead Expander
- Size 2-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # T132
- Zoro # G7074697
- UPC # 703382314320
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2-1/4 |
Length | 22 in |
Width | 12 |
Overall Length | 22 in |
Overall Diameter | 2 1/4 in |
Details
Material | Neoprene, Nylon |
For Use On | Tubeless Tires |
Weight | 2.8 lb. |
Application | Bead Expander |
For Use With | Shop Air Upto 150 psi |
Features | A pliable Neoprene Rubber Tube is encased in a long-lasting Nylon Cover, All models feature an Over-Pressure Relief Valve and External Pressure Quick Release Valve for safe operation, Expanders fit most bias Ply Tubeless Tires, Expanders Slip Over Tire and Withstand Contact with Oil, Grease, Solvents and Acids, Expands Bead by Compressing Tread to Seat Beads |
Includes | T132 Bead Expander |
Item | Bead Expanders |
Used For | Expanding Bead On Biasply Tires |
Color | Red |
Product Type | Bead Expander |
Compatible Tire Type | Bias Ply Tires |
Description
Bead Expanders, Product Type Bead Expander, Material Neoprene, Nylon, Overall Length 22 in, Overall Diameter 2 1/4 in, Includes T132 Bead Expander, Color Red, Compatible Tire Type Bias Ply Tires
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads Truck Tire, 10oz Bag, PK24 (20463C)
- THERMOID HOSE HEATER 5/8""X50' (1826)
- ILC Replacement For Ultima, 3345607 Alternator (3345607 ALTERNATOR)
- SEA-DOG Quarter-Turn Smooth Deck Plate w/Internal Collar - Black - 4" (336345-1)
- KEN-TOOL T20 24" Tire Iron (32120)
- KEN-TOOL Demount Tool Rpr Kit, Nyl, 1 Pc (35441)
- KEN-TOOL Tg34 Hammer-Fiberglas Hnd (35421)
- KEN-TOOL Bead Brkg Wg, 30 In, Stl (35329)
- KEN-TOOL Tg11B Hammer - Fiberglas Handle (35411)
- KEN-TOOL Mt Tool, 37 In, 3/4 In Stk, Stl, 1 Pc (35447)
- POWERBUILT Ratcheting Caliper Piston Tool Set (647861)
- Ken-Tool Service & Shop Tools