Shop All Brake & Wheel Tools
Ken-Tool
Bead Brkr Leverage Bar, 30 In, 7/8 In Stk
Mfr # 33341
Zoro # G1401346
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Remove Froze or Rusted Beads From All Types of Rims
- Size 7/8 in Stock
- Number of Pieces 1
- Features Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 33341
- Zoro # G1401346
- UPC # 703382333413
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 7/8 in Stock |
Length | 30 in |
Stock Size | 7/8 in |
Overall Length | 30 in |
Details
Material | Steel |
Application | Remove Froze or Rusted Beads From All Types of Rims |
Number of Pieces | 1 |
Features | Portable |
Item | Bead Breaker Leverage Bar |
Product Type | Bead Breaker Leverage Bar |
Compatible Tire Type | Truck Tires |
Description
Bead Breaker Leverage Bar, Product Type Bead Breaker Leverage Bar, Material Steel, Overall Length 30 in, Compatible Tire Type Truck Tires, Features Portable, Stock Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Shield, PTO 9" x11" x10" (A-401734R1)
- ORALITE Reflective Tape, W 2 In, Red/White (18816)
- SKF Shaft Seal, 1-7/16 x 2-1/4 x 5/16", CRW1, NBR (14262)
- DRAW-TITE (BULK PACKED)7WAY TRAILER CONNECTOR W/8FT INSULATED BLUE CABLE (54006-010)
- KEN-TOOL Balancing Beads, 12Oz (31612S)
- KEN-TOOL Lock Ring Tool, 18 In, 11/16 In Stk, Stl (32127)
- KEN-TOOL Lock Ring Remover, 24 In, 11/16 In Stk, Stl (32123)
- KEN-TOOL Hex Leverage Bar, 22" (KEN32318)
- KEN-TOOL Mt Tool, 37 In, 3/4 In Stk, Stl, 1 Pc (35447)
- KEN-TOOL Mt and Demount Iron, 37In, 3/4 In Stk (34645)
- KEN-TOOL Bead Brkg Wg, 30 In, Stl (35329)
- Ken-Tool Brake & Wheel Tools