Shop All Brake & Wheel Tools
Ken-Tool
Bead Brkg Wg, 17 In, Stl
Mfr # 35327
Zoro # G2007966
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Wood
- Application For Passenger Car, ATV, Motorcycle, Truck, Bus, Farm Tractor and Aircraft Tires
- Number of Pieces 1
- Features Hammer Head cannot come off the end of the Handle due to the increased End-Taper of the Handle, Increased contact area between the Handle and the Hammer Head causes the Handle to have a tighter fit when the Head is seated on the Handle, Zero Slits in the top of the Handle minimizes the effects of Humidity/Climate (Expansion and Contraction) on the Handle
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # 35327
- Zoro # G2007966
- UPC # 703382353275
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 17 in |
Overall Length | 17 in |
Details
Material | Steel, Wood |
Application | For Passenger Car, ATV, Motorcycle, Truck, Bus, Farm Tractor and Aircraft Tires |
Number of Pieces | 1 |
Features | Hammer Head cannot come off the end of the Handle due to the increased End-Taper of the Handle, Increased contact area between the Handle and the Hammer Head causes the Handle to have a tighter fit when the Head is seated on the Handle, Zero Slits in the top of the Handle minimizes the effects of Humidity/Climate (Expansion and Contraction) on the Handle |
Used For | ATV, Bus, Farm Tractor and Aircraft Tires, Motorcycle, Passenger Car, Truck |
Item | Bead Breaking Wedge |
Product Type | Bead Breaking Wedge |
Compatible Tire Type | Aircraft Tires, ATV Tires, Bus Tires, Agricultural Tires, Motorcycle Tires, Automobile Tires, Truck Tires |
Description
Bead Breaking Wedge, Product Type Bead Breaking Wedge, Material Steel, Wood, Overall Length 17 in, Compatible Tire Type Aircraft Tires, ATV Tires, Bus Tires, Agricultural Tires, Motorcycle Tires, Automobile Tires, Truck Tires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS 12V LED Flush Mount Cab Headlight 3.3 Amps, Flood Off-Road Light; (TL9250)
- CURT Channel Mount, Dual Ball 2-1/2" Shank (45927)
- SPEC-D TUNING 03-07 Infiniti G35 2Dr Projector Headlights (LHP-G35032SM-SQ-RS)
- GROTE Marker Lamp, Oval With Reflector, Yellow (46713)
- KEN-TOOL Lock Ring Tool, 18 In, 11/16 In Stk, Stl (32128)
- KEN-TOOL Bead Holder, Aluminum, C-Lock Shape (31713)
- KEN-TOOL Tg11B Hammer - Fiberglas Handle (35411)
- KEN-TOOL Whl Lft Bar, 58 In, High-Gr Stl, Ergonomic (T950)
- KEN-TOOL Mount/Demount Spoon, 18 In. (32121)
- KEN-TOOL Bar/Assembly (31554-12)
- KEN-TOOL Tire Iron, 9 In, 7/16 In Stk, Stl (32110)
- Ken-Tool Service & Shop Tools