Shop All Lug Nut Wrenches
Ken-Tool
4-Way Lug Wrench with Service Arm
Mfr # T95A
Zoro # G3194222
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Way
- Overall Length 27 1/2 in
- Sockets Included 1 1/4, 1 1/2, 3/4 in Service Arm, 13/16 in Square
- Material Alloy Steel
- Includes 3/4 in Service Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # T95A
- Zoro # G3194222
- UPC # 703382356979
- Country of Origin United States
- Category Lug Nut Wrenches
Dimensions
Overall Length | 27 1/2 in |
Length (In.) | 27 1/2 in |
Socket Size | 1 1/4, 1 1/2, 3/4 in Service Arm, 13/16 in Square |
Overall Width | 27 1/2 in |
Overall Length - Maximum | 27 1/2 in |
Socket Size - Lug Nuts | 3/4 in, 13/16 in, 1 1/4 in, 1 1/2 in |
Description
Lug Nut Wrench, Socket Size 1 1/4, 1 1/2, 3/4 in Service Arm, 13/16 in Square, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Buses, Tractors, Trucks, Overall Length 27 1/2 in, Alloy Steel, Electrostatic Paint, Overall Width 27 1/2 in, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Lens, 6220 Series, Amber (R6220LA)
- STENS Oem Replacement Belt 265-060 For Exmark 103-4014 (265-060)
- EXTREME MAX Extreme Max 3006.8228 BoatTector Stainless Steel Wide D Shackle - 5/16" (3006.8228)
- TRIMAX Trimax THPXL Universal Hockey Puck Internal Shackle Door Lock (Re-Keyable) - Single Pack (THPXL)
- KEN-TOOL Double-End Truck Wrench, 1 1/2 In Hex (TR98)
- KEN-TOOL Lug Wrench, 20in.L, Chrome, 4 Way (35630)
- KEN-TOOL Impact Sockets, Off-Road Budd (30149)
- KEN-TOOL Truck Lug Wrench, Heavy Duty, T95A, 27-1/2" (35697)
- KEN-TOOL Lug Wrench, 20in.L, Steel, 4 Way (35620)
- KEN-TOOL 4 Way Std Lug Nut Wr, 5/8 In, 22 In, Tires (35659)
- LISLE End Cap Wrench For Toyota, 65mm 14 Flute (61040)
- Ken-Tool Lug Nut Wrenches