Shop All Lug Nut Wrenches
Ken-Tool
4-Way Lug Wrench, Drop-Forged Center, SAE
Mfr # TM95
Zoro # G3492474
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Way
- Overall Length 27 1/2 in
- Sockets Included 24, 27, 30, 33mm
- Length (In.) 27 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # TM95
- Zoro # G3492474
- UPC # 703382357952
- Country of Origin United States
- Category Lug Nut Wrenches
Dimensions
Overall Length | 27 1/2 in |
Length (In.) | 27 1/2 in |
Overall Width | 27 1/2 in |
Socket Size | 24 mm, 27 mm, 30 mm, 33 mm |
Socket Size - Lug Nuts | 24 mm, 27 mm, 30 mm, 33 mm |
Overall Length - Maximum | 27 1/2 in |
Description
Lug Nut Wrench, Socket Size 24 mm, 27 mm, 30 mm, 33 mm, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Buses, Tractors, Trucks, Overall Length 27 1/2 in, Alloy Steel, Electrostatic Paint, Overall Width 27 1/2 in, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEELGUARD Skegguard Skeg Protector, 27051 (27051)
- MITSUBOSHI BELT-MULTI RIB (4PK895)
- BUYERS PRODUCTS Forged Rod End for Tailgate Latch (B27028LMZ)
- SEACHOICE 44566 Anchor Rode<BR>Rope: 1/2" x 200Ft. Rope: 1/4" x 10Ft Chain (44566)
- KEN-TOOL Wrench Support Stand (32610)
- KEN-TOOL 4-Way Lug Wrench, 25 In. (35690)
- KEN-TOOL Truck Lug Wrench, Heavy Duty, T95A, 27-1/2" (35697)
- KEN-TOOL Double-End Truck Wrench, 1 1/2 In Hex (TR98)
- KEN-TOOL 4-Way Lug Wrench, Drop-Forged Center, SAE (T95)
- KEN-TOOL Telescoping Wrench, 1 Way (35634)
- ALLTRADE 940559 20 in. Universal Lug Wrench (AL573329)
- Ken-Tool Service & Shop Tools