Shop All Socket Sets
Ken-Tool
1/2" Drive SAE, Metric, 3 pcs
Mfr # 30110
Zoro # G4637194
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Includes Extension: 3"; Socket: 3/4" to 13/16"; Socket: 19mm to 21mm
- Drive Size 1/2"
- Measurement Type SAE, Metric
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken-Tool
- MFR # 30110
- Zoro # G4637194
- UPC # 703382301108
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE, Metric |
Includes | Extension: 3"; Socket: 3/4" to 13/16"; Socket: 19mm to 21mm |
Item | Thin wall Flip Socket Set |
Measurement Type | SAE, Metric |
Number of Pieces | 3 |
Description
3 Pc Thinwall Flip Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 5/8 in.4 Flutes, Bright (284-000270)
- GREENLEE Knockout Punch, 7/8in., 10 ga., Cutter (7212SP-1/2P)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P3212HG)
- MORTON Aluminum Hand Knob, 1/2"-13 x 1-3/4" Steel Screw (HKS-5017A)
- KEN-TOOL Dbl-Duty Flip Socket Set, 6 Pc. (KEN30111)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92120)
- CTA MANUFACTURING 10 Pc. 10mm Socket Set (3805)
- CRESCENT 27 Piece 1/4" Drive 6 Point Standard & Deep Metric Mechanics Tool Set (CSWS3C)
- POWERBUILT 7Pc Spclty Switch Socket Set Kit62 (648992)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 38-Piece (6-24 mm) (SHD91211)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90101)
- Ken-Tool Sockets & Ratchets