Shop All Rod Ends
Ken Forging
Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg
Mfr # 7A-MACH
Zoro # G4433895
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class 1035
- Finish Black Oxide
- Eye Inside Diameter 3/4 in
- Eye Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # 7A-MACH
- Zoro # G4433895
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 3/4 in |
Eye Outside Diameter | 1-9/16 in |
Hole Center-to-End Length | 3 1/2 in |
Thread Length | 3 1/2 in |
Thread Size | 3/4"-10 |
Length | 3-1/2 in |
Boss Diameter | 1 9/16 in |
Shank Dia. | 3/4 in |
Dia./Thread Size | 3/4"-10 |
Fastener Length | 3 1/2 in |
Shank Diameter | 3/4 in |
Screw Size | 3/4"-10 |
Overall Length | 3 1/2 in |
Thread Size | 3/4"-10 |
Fastener Length | 3 1/2 in |
Description
Rod End, Eye Inside Diameter 3/4 in, Eye Outside Diameter 1 9/16 in, Eye Thickness 3/4 in, Black Oxide, Steel, Material Grade/Class 1035, Material Quality Standards ASTM A521, Class CA, Hole Center-to-End Length 3 1/2 in, Shank Diameter 3/4 in, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 1/2 in, Thread Size 3/4 In.-10, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 3 1/2 in, Screw Size 3/4 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39607)
- TAPE LOGIC Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (HLT121)
- MIDWEST FASTENER #10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07290)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51060.080.0025)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A-316SS)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-B7MACH-UNF)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/8"-11 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (6C-SSMACH)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (3J)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (3E)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (8J-B7)
- KIPP Rod End, Stainless Steel, Bright, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.08081191)
- Ken Forging Rod Ends