Shop All Rod Ends
Ken Forging
Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg
Mfr # 1A-MACH
Zoro # G4433703
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class 1035
- Finish Black Oxide
- Eye Inside Diameter 1/4 in
- Eye Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # 1A-MACH
- Zoro # G4433703
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 1/4 in |
Eye Outside Diameter | 39/64 in |
Hole Center-to-End Length | 3 1/2 in |
Thread Length | 3 1/2 in |
Thread Size | 1/4"-20 |
Length | 3-1/2 in |
Shank Dia. | 1/4 in |
Dia./Thread Size | 1/4"-20 |
Boss Diameter | 39/64 in |
Shank Diameter | 1/4 in |
Fastener Length | 3 1/2 in |
Screw Size | 1/4"-20 |
Overall Length | 3 1/2 in |
Thread Size | 1/4"-20 |
Fastener Length | 3 1/2 in |
Description
Rod End, Eye Inside Diameter 1/4 in, Eye Outside Diameter 39/64 in, Eye Thickness 1/4 in, Black Oxide, Steel, Material Grade/Class 1035, Material Quality Standards ASTM A521, Class CA, Hole Center-to-End Length 3 1/2 in, Shank Diameter 1/4 in, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 1/2 in, Thread Size 1/4 In.-20, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 3 1/2 in, Screw Size 1/4 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400420)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 10 PK (M04110.200.0045)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 35/64 in L, Stainless Steel Body, 500 PK (U34184.015.0056)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.050.0500)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-SSMACH-UNF)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/8"-11 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (6E-B7MACH)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 2 7/16 in Thrd Lg, 2-7/16 in Overall Lg (5A.1-MACH)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (6E-B7)
- KEN FORGING Rod End, Stainless Steel, Plain, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-SSMACH)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (1A-SS)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (6E-SS)
- Ken Forging Rod Ends