Shop All Rod Ends
Ken Forging
Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg
Mfr # 1AA-MACH
Zoro # G4433694
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class 1035
- Finish Black Oxide
- Eye Inside Diameter 1/4 in
- Eye Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # 1AA-MACH
- Zoro # G4433694
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 1/4 in |
Eye Outside Diameter | 39/64 in |
Hole Center-to-End Length | 1 1/2 in |
Thread Length | 1 1/2 in |
Thread Size | 1/4"-20 |
Length | 1-1/2 in |
Boss Diameter | 39/64 in |
Dia./Thread Size | 1/4"-20 |
Shank Dia. | 1/4 in |
Screw Size | 1/4"-20 |
Shank Diameter | 1/4 in |
Overall Length | 1 1/2 in |
Fastener Length | 1 1/2 in |
Thread Size | 1/4"-20 |
Fastener Length | 1 1/2 in |
Description
Rod End, Eye Inside Diameter 1/4 in, Eye Outside Diameter 39/64 in, Eye Thickness 1/4 in, Black Oxide, Steel, Material Grade/Class 1035, Material Quality Standards ASTM A521, Class CA, Hole Center-to-End Length 1 1/2 in, Shank Diameter 1/4 in, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 1/2 in, Thread Size 1/4 In.-20, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 1 1/2 in, Screw Size 1/4 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Collated Brad Nail, 1 in L, 18 ga, Brad Head (BN18-1)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0150)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53630)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121130)
- KEN FORGING Rod End, Steel, Black Oxide, 1-1/4"-7 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (12E-MACH)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (3C-MACH)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (3E)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/8"-11 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (6A-B7MACH)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (7J-B7)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (6E)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- Ken Forging Rod Ends