Shop All Rod Ends
Ken Forging
Rod End, Steel, Black Oxide, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg
Mfr # 10E-MACH
Zoro # G4433931
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class 1035
- Finish Black Oxide
- Eye Inside Diameter 1 in
- Eye Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # 10E-MACH
- Zoro # G4433931
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 1 in |
Eye Outside Diameter | 2-3/32 in |
Hole Center-to-End Length | 6 in |
Thread Length | 6 in |
Thread Size | 1"-8 |
Length | 6 in |
Dia./Thread Size | 1"-8 |
Shank Dia. | 1 in |
Boss Diameter | 2 3/32 in |
Screw Size | 1"-8 |
Shank Diameter | 1 in |
Fastener Length | 6 in |
Overall Length | 6 in |
Thread Size | 1"-8 |
Fastener Length | 6 in |
Description
Rod End, Eye Inside Diameter 1 in, Eye Outside Diameter 2 3/32 in, Eye Thickness 1 in, Black Oxide, Steel, Material Grade/Class 1035, Material Quality Standards ASTM A521, Class CA, Hole Center-to-End Length 6 in, Shank Diameter 1 in, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6 in, Thread Size 1 In.-8, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 6 in, Screw Size 1 in, Pack Size Small Pack, Manufacturer Location Made in USA*
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (N01200.062.0200)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/8 ID, Pk10 (25230)
- ZORO SELECT #6-32 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0100)
- MAZE NAILS H530A-5 60D, Pole Barn Ring Shank Nails (MA574017)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 1-1/2 in Overall Lg (1AA)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (8E)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (10E)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (6E-316SS)
- KEN FORGING Rod End, Steel, Black Oxide, 5/8"-11 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (6E-MACH)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-B7MACH)
- J.W. WINCO Swing Bolt, Steel, Black Oxide, M24 Thrd Sz, 120 mm Thrd Lg, 185 mm Overall Lg (1524-M24-160)
- Ken Forging Rod Ends