Shop All Rod Ends
Ken Forging
Rod End, Steel, Black Oxide, 1-1/2"-6 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg
Mfr # 14E-MACH
Zoro # G4434543
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class 1035
- Finish Black Oxide
- Eye Inside Diameter 1 1/2 in
- Eye Thickness 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # 14E-MACH
- Zoro # G4434543
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 1 1/2 in |
Eye Outside Diameter | 3-3/32 in |
Hole Center-to-End Length | 6 in |
Thread Length | 6 in |
Thread Size | 1-1/2"-6 |
Length | 6 in |
Boss Diameter | 3 3/32 in |
Dia./Thread Size | 1-1/2"-6 |
Shank Dia. | 1 1/2 in |
Overall Length | 6 in |
Screw Size | 1-1/2"-6 |
Fastener Length | 6 in |
Shank Diameter | 1 1/2 in |
Thread Size | 1-1/2"-6 |
Fastener Length | 6 in |
Description
Rod End, Eye Inside Diameter 1 1/2 in, Eye Outside Diameter 3 3/32 in, Eye Thickness 1 1/2 in, Black Oxide, Steel, Material Grade/Class 1035, Material Quality Standards ASTM A521, Class CA, Hole Center-to-End Length 6 in, Shank Diameter 1 1/2 in, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6 in, Thread Size 1-1/2 In.-6, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 6 in, Screw Size 1 1/2 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R474-4)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Offset Round Head, 28 Degrees (GRW10H1)
- MIDWEST FASTENER Wood Screw, #16, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51886)
- VAST Spring Nut, 5/16"-18, 100 PK (V210 5/16-100)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (5E)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/8"-11 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (6C-SSMACH)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (8J-SS)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (2E)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-MACH-UNF)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-SSMACH)
- KEN FORGING Rod End, Stainless Steel, Plain, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-SSMACH)
- Ken Forging Rod Ends