Shop All Rod Ends
Ken Forging
Rod End, Stainless Steel, Plain, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg
Mfr # 7E-SSMACH
Zoro # G4427543
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade/Class 304
- Finish Plain
- Eye Inside Diameter 3/4 in
- Eye Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # 7E-SSMACH
- Zoro # G4427543
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 3/4 in |
Eye Outside Diameter | 1-9/16 in |
Hole Center-to-End Length | 6 in |
Thread Length | 6 in |
Thread Size | 3/4"-10 |
Length | 6 in |
Boss Diameter | 1 9/16 in |
Shank Dia. | 3/4 in |
Dia./Thread Size | 3/4"-10 |
Shank Diameter | 3/4 in |
Overall Length | 6 in |
Screw Size | 3/4"-10 |
Fastener Length | 6 in |
Thread Size | 3/4"-10 |
Fastener Length | 6 in |
Description
Rod End, Eye Inside Diameter 3/4 in, Eye Outside Diameter 1 9/16 in, Eye Thickness 3/4 in, Plain, 304 Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A193-B8, Hole Center-to-End Length 6 in, Shank Diameter 3/4 in, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6 in, Thread Size 3/4 In.-10, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 6 in, Screw Size 3/4 in, Pack Size Small Pack, Manufacturer Location Made in USA*
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (63658)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.328 in L, Stainless Steel Body, 1000 PK (PTTK403)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-8, 3 ft, Steel, Grade B7, Black Oxide Finish (TRFIB7137X3SP-002P)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38093.080.0001)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/4"-28 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-SSMACH-UNF)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-SSMACH)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-B7MACH)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 2 7/16 in Thrd Lg, 2-7/16 in Overall Lg (5A.1-MACH)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (5E-316SS)
- KEN FORGING Rod End, Steel, Black Oxide, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-MACH)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Yellow Trivalent, 1/2" Thrd Sz, 3 in Overall Lg (YK12-13-YZ)
- Ken Forging Rod Ends