Shop All Rod Ends
Ken Forging
Rod End, Stainless Steel, Plain, 1/4"-20 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg
Mfr # 1AA-SSMACH
Zoro # G4434954
original price:
$14.58
33% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade/Class 304
- Finish Plain
- Eye Inside Diameter 1/4 in
- Eye Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # 1AA-SSMACH
- Zoro # G4434954
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 1/4 in |
Eye Outside Diameter | 39/64 in |
Hole Center-to-End Length | 1 1/2 in |
Thread Length | 1 1/2 in |
Thread Size | 1/4"-20 |
Length | 1-1/2 in |
Dia./Thread Size | 1/4"-20 |
Shank Dia. | 1/4 in |
Boss Diameter | 39/64 in |
Shank Diameter | 1/4 in |
Screw Size | 1/4"-20 |
Fastener Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Thread Size | 1/4"-20 |
Fastener Length | 1 1/2 in |
Description
Rod End, Eye Inside Diameter 1/4 in, Eye Outside Diameter 39/64 in, Eye Thickness 1/4 in, Plain, 304 Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A193-B8, Hole Center-to-End Length 1 1/2 in, Shank Diameter 1/4 in, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 1/2 in, Thread Size 1/4 In.-20, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 1 1/2 in, Screw Size 1/4 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04104.056.0200)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12000 PK (675243-12000)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04180.031.0002)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.25 in Bore Dia. (HO-425)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/4"-10 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (7C-B7MACH)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (2A-SS)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1-1/4"-7 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (12E-B7MACH)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-SSMACH-UNF)
- KEN FORGING Rod End, Steel, Black Oxide, 1-1/4"-7 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (12E-MACH)
- KEN FORGING Rod End, Steel, Black Oxide, 5/8"-11 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (6A-MACH)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24-LH)
- Ken Forging Rod Ends