Shop All Rod Ends
Ken Forging
Rod End, Alloy Steel, Black Oxide, 7/8"-9 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg
Mfr # 8E-B7MACH
Zoro # G4434771
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Material Grade/Class 4140
- Finish Black Oxide
- Eye Inside Diameter 7/8 in
- Eye Thickness 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # 8E-B7MACH
- Zoro # G4434771
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 7/8 in |
Eye Outside Diameter | 1-7/8 in |
Hole Center-to-End Length | 6 in |
Thread Length | 6 in |
Thread Size | 7/8"-9 |
Length | 6 in |
Dia./Thread Size | 7/8"-9 |
Shank Dia. | 7/8 in |
Boss Diameter | 1 7/8 in |
Fastener Length | 6 in |
Screw Size | 7/8"-9 |
Overall Length | 6 in |
Shank Diameter | 7/8 in |
Thread Size | 7/8"-9 |
Fastener Length | 6 in |
Description
Rod End, Eye Inside Diameter 7/8 in, Eye Outside Diameter 1 7/8 in, Eye Thickness 7/8 in, Black Oxide, Alloy Steel, Material Grade/Class 4140, Material Quality Standards ASTM A193-B7, Hole Center-to-End Length 6 in, Shank Diameter 7/8 in, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6 in, Thread Size 7/8 In.-9, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 6 in, Screw Size 7/8 in, Pack Size Small Pack, Manufacturer Location Made in USA*
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51030.050.0045)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07113)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.3/4-10x3ftx2)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66BS200)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 6 in Overall Lg (7E-MACH)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A-316SS)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 2 7/16 in Thrd Lg, 2-7/16 in Overall Lg (5A.1-MACH)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-SSMACH)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1-1/2"-6 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (14E-B7MACH)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/4"-10 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (7C-B7MACH)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (2A-SSMACH)
- Ken Forging Rod Ends