Shop All Rod Ends
Ken Forging
Rod End, Alloy Steel, Black Oxide, 5/16"-18 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg
Mfr # 2A-B7MACH
Zoro # G4434631
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Material Grade/Class 4140
- Finish Black Oxide
- Eye Inside Diameter 5/16 in
- Eye Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # 2A-B7MACH
- Zoro # G4434631
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 5/16 in |
Eye Outside Diameter | 43/64 in |
Hole Center-to-End Length | 3 1/2 in |
Thread Length | 3 1/2 in |
Thread Size | 5/16"-18 |
Length | 3-1/2 in |
Dia./Thread Size | 5/16"-18 |
Shank Dia. | 5/16 in |
Boss Diameter | 43/64 in |
Screw Size | 5/16"-18 |
Shank Diameter | 5/16 in |
Fastener Length | 3 1/2 in |
Overall Length | 3 1/2 in |
Thread Size | 5/16"-18 |
Fastener Length | 3 1/2 in |
Description
Rod End, Eye Inside Diameter 5/16 in, Eye Outside Diameter 43/64 in, Eye Thickness 5/16 in, Black Oxide, Alloy Steel, Material Grade/Class 4140, Material Quality Standards ASTM A193-B7, Hole Center-to-End Length 3 1/2 in, Shank Diameter 5/16 in, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 1/2 in, Thread Size 5/16 In.-18, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 3 1/2 in, Screw Size 5/16 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 6-32, 2 ft, Stainless Steel, 316, Plain Finish (44500)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 25 PK (50FAF-518)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (31624)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Aluminum Plain, 1/2" Hex W (FC2333-1032-A)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-20 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (1E-B7MACH)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/8"-11 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (6E-SSMACH)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (7E-316SS)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (2A-SS)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-SSMACH)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (10E)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/8"-16 Thrd Sz (43005)
- Ken Forging Rod Ends