Shop All Rod Ends
Ken Forging
Rod End, Alloy Steel, Black Oxide, 1/4"-20 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg
Mfr # 1E-B7MACH
Zoro # G4434613
original price:
$9.75
19% off
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Material Grade/Class 4140
- Finish Black Oxide
- Eye Inside Diameter 1/4 in
- Eye Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken Forging
- MFR # 1E-B7MACH
- Zoro # G4434613
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 1/4 in |
Eye Outside Diameter | 39/64 in |
Hole Center-to-End Length | 6 in |
Thread Length | 6 in |
Thread Size | 1/4"-20 |
Length | 6 in |
Shank Dia. | 1/4 in |
Boss Diameter | 39/64 in |
Dia./Thread Size | 1/4"-20 |
Shank Diameter | 1/4 in |
Fastener Length | 6 in |
Screw Size | 1/4"-20 |
Overall Length | 6 in |
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Description
Rod End, Eye Inside Diameter 1/4 in, Eye Outside Diameter 39/64 in, Eye Thickness 1/4 in, Black Oxide, Alloy Steel, Material Grade/Class 4140, Material Quality Standards ASTM A193-B7, Hole Center-to-End Length 6 in, Shank Diameter 1/4 in, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6 in, Thread Size 1/4 In.-20, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 6 in, Screw Size 1/4 in, Pack Size Small Pack, Manufacturer Location Made in USA*
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 30 PK (34246)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (81000)
- FOREVERBOLT Not Graded, 7/16"-14 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 10 PK (FBHEXB71614112P10)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK50 (U01080.037.0150)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-MACH)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/4"-20 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (1AA-SSMACH)
- KEN FORGING Rod End, Steel, Black Oxide, 7/8"-9 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (8E-MACH)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 2 7/16 in Thrd Lg, 2-7/16 in Overall Lg (5A.1-MACH)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (6E-316SS)
- ALLSTAR 0.75 in. Male Right Hand Oversize Steel Rod End (ALL58013)
- Ken Forging Rod Ends