Shop All Rod Ends
Ken Forging
Rod End, Alloy Steel, Black Oxide, 1/2"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg
Mfr # 5A-B7MACH-UNF
Zoro # G4434823
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Material Grade/Class 4140
- Finish Black Oxide
- Eye Inside Diameter 1/2 in
- Eye Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # 5A-B7MACH-UNF
- Zoro # G4434823
- Country of Origin United States
- Category Rod Ends
Dimensions
Eye Inside Diameter | 1/2 in |
Eye Outside Diameter | 1-1/32 in |
Hole Center-to-End Length | 3 1/2 in |
Thread Length | 3 1/2 in |
Thread Size | 1/2"-20 |
Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Dia./Thread Size | 1/2"-20 |
Boss Diameter | 1 1/32 in |
Fastener Length | 3 1/2 in |
Screw Size | 1/2"-20 |
Shank Diameter | 1/2 in |
Overall Length | 3 1/2 in |
Thread Size | 1/2"-20 |
Fastener Length | 3 1/2 in |
Description
Rod End, Eye Inside Diameter 1/2 in, Eye Outside Diameter 1 1/32 in, Eye Thickness 1/2 in, Black Oxide, Alloy Steel, Material Grade/Class 4140, Material Quality Standards ASTM A193-B7, Hole Center-to-End Length 3 1/2 in, Shank Diameter 1/2 in, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3 1/2 in, Thread Size 1/2 In.-20, Externally Threaded, System of Measurement Inch, Rod End, Overall Length 3 1/2 in, Screw Size 1/2 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 1/2in X 4-1/2in A307 Grade A Zinc Plated Steel 25PK (9056997)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39078.018.0050)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK (HC30140601-010P2)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWXIS062USA-025BX)
- KEN FORGING Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-MACH)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-20 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (1AA-B7MACH)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (8J-B7)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (12J-B7)
- KEN FORGING Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (1AA-MACH)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (3E-B7)
- HERITAGE Yoke End, Low Carbon Steel, Hot Dipped Galvanized (YK38-16-HDG)
- Ken Forging Rod Ends