Shop All Eye Nuts
Ken Forging
Oval Eye Nut, M24-3.00 Thread Size, 1 in Thread Lg, Steel
Mfr # EN-M24
Zoro # G504995717
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M24-3.00
- Thread Length 1 in
- Eye Shape Oval
- Material Steel
- Working Load Limit 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # EN-M24
- Zoro # G504995717
- Country of Origin United States
- Category Eye Nuts
Dimensions
Thread Size | M24-3.00 |
Thread Length | 1 in |
Eye Outside Diameter | 4 in |
Overall Height | 5 in |
Eye inside Diameter | 2-1/4 in |
Details
Item | Eye Nut |
Eye Shape | Oval |
Material | Steel |
Working Load Limit | 10,000 lb |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U51080.125.0001)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50683)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3408)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Stainless Steel 100 PK (FENWS38114)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-3-316SS)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-5)
- KEN FORGING Oval Eye Nut, M12-1.75 Thread Size, 5/8 in Thread Lg, Steel (EN-M12)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain (EN-7-316SS)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Galvanized (EN-5-HDG)
- KEN FORGING Oval Eye Nut, 7/8"-9 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-9)
- CROSBY Oval Eye Nut, 1" Thread Size, 1-1/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090599)
- Ken Forging Eye Nuts