Shop All Eye Nuts
Ken Forging
Oval Eye Nut, M18-2.50 Thread Size, 3/4 in Thread Lg, Steel
Mfr # EN-M18
Zoro # G104995674
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M18-2.50
- Thread Length 3/4 in
- Eye Shape Oval
- Material Steel
- Working Load Limit 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # EN-M18
- Zoro # G104995674
- Country of Origin United States
- Category Eye Nuts
Dimensions
Thread Size | M18-2.50 |
Thread Length | 3/4 in |
Eye Outside Diameter | 2-1/2 in |
Overall Height | 3 in |
Eye inside Diameter | 1-1/2 in |
Details
Item | Eye Nut |
Eye Shape | Oval |
Material | Steel |
Working Load Limit | 5,000 lb |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (SC22050100-14-100P1)
- DEWALT Heavy Duty Staples, T25, 1/2 in Leg L, Steel, 5000 PK (DWHTTA7085)
- WOODPRO FASTENERS Wood Screw, #7, 3-1/8 in, Gold Trim Head Torx Drive, 1 PK (TH7X318-1)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x1 1/4 InL (WWG-CLPSBPS-063)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain (EN-7-316SS)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-3-316SS)
- KEN FORGING Oval Eye Nut, 7/8"-9 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-9)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-10)
- KEN FORGING Oval Eye Nut, M12-1.75 Thread Size, 5/8 in Thread Lg, Steel (EN-M12)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-8)
- G.L. HUYETT Round Eye Nut, 3/8"-16 Thread Size, Carbon Steel, Zinc Clear Trivalent (EN037-DIN210-ZP)
- Ken Forging Eye Nuts