Shop All Eye Nuts
Ken Forging
Oval Eye Nut, M16-2.00 Thread Size, 3/4 in Thread Lg, Steel
Mfr # EN-M16
Zoro # G804995684
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16-2.00
- Thread Length 3/4 in
- Eye Shape Oval
- Material Steel
- Working Load Limit 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # EN-M16
- Zoro # G804995684
- Country of Origin United States
- Category Eye Nuts
Dimensions
Thread Size | M16-2.00 |
Thread Length | 3/4 in |
Eye Outside Diameter | 2-1/2 in |
Overall Height | 3 in |
Eye inside Diameter | 1-1/2 in |
Details
Item | Eye Nut |
Eye Shape | Oval |
Material | Steel |
Working Load Limit | 5,000 lb |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M04110.100.0025)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 8 PK (33914)
- MKT FASTENING Short Drop-In Anchor, 5/16 in Dia, 2-3/8" L, Steel Zinc Plated (305162I)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.013.0031)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-5)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-3-316SS)
- KEN FORGING Oval Eye Nut, M24-3.00 Thread Size, 1 in Thread Lg, Steel (EN-M24)
- KEN FORGING Oval Eye Nut, 1-1/4"-7 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-12-HD)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain (EN-8-316SS)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-3)
- ZORO SELECT Oval Eye Nut, 1/4"-20 Thread Size, 3/4 in Thread Lg, Stainless Steel, Hot Dipped Galvanized (16505 1)
- Ken Forging Eye Nuts