Shop All Eye Nuts
Ken Forging
Oval Eye Nut, M12-1.75 Thread Size, 5/8 in Thread Lg, Steel
Mfr # EN-M12
Zoro # G404995688
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Thread Length 5/8 in
- Eye Shape Oval
- Material Steel
- Working Load Limit 2,700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken Forging
- MFR # EN-M12
- Zoro # G404995688
- Country of Origin United States
- Category Eye Nuts
Dimensions
Thread Size | M12-1.75 |
Thread Length | 5/8 in |
Eye Outside Diameter | 2 in |
Overall Height | 2-1/2 in |
Eye inside Diameter | 1-1/4 in |
Details
Item | Eye Nut |
Eye Shape | Oval |
Material | Steel |
Working Load Limit | 2,700 lb |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Stainless Steel Helical Insert M10 x 1.5 Thread Size 20 mm Long, 5PK (91732A800)
- DANCO Faucet Washer Flat 3/8L (88576)
- CSH Wood Screw, #6, 5/8 in, Black Stainless Steel Pan Head Phillips Drive, 25000 PK (0.PPC06058B)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 7 in, Steel, Black Oxide, 2 PK (40412)
- KEN FORGING Oval Eye Nut, M24-3.00 Thread Size, 1 in Thread Lg, Steel (EN-M24)
- KEN FORGING Oval Eye Nut, 7/8"-9 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-9)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel, Galvanized (EN-10-HDG)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-5-316SS)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain (EN-7-316SS)
- KEN FORGING Oval Eye Nut, 1-1/4"-7 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-12-HD)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Zinc Plated (EN-5-2H-ZN)
- Ken Forging Eye Nuts