Shop All Eye Nuts
Ken Forging
Oval Eye Nut, 7/8"-9 Thread Size, 1 in Thread Lg, Steel, Galvanized
Mfr # EN-9-HDG
Zoro # G504995687
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/8"-9
- Thread Length 1 in
- Eye Shape Oval
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # EN-9-HDG
- Zoro # G504995687
- Country of Origin United States
- Category Eye Nuts
Dimensions
Thread Size | 7/8"-9 |
Thread Length | 1 in |
Eye Outside Diameter | 4 in |
Overall Height | 5 in |
Eye inside Diameter | 2-1/4 in |
Details
Item | Eye Nut |
Eye Shape | Oval |
Material | Steel |
Finish | Galvanized |
Working Load Limit | 10,000 lb |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK (77071)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 8 PK (37624)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (U04104.087.0375)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- KEN FORGING Oval Eye Nut, M24-3.00 Thread Size, 1 in Thread Lg, Steel (EN-M24)
- KEN FORGING Oval Eye Nut, 1-1/2"-6 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-14-HD)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain (EN-8-316SS)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-7)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, 18-8 Stainless Steel (EN-8-SS)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Galvanized (EN-5-HDG)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1-11/16 in Thread Lg, Steel, Black Oxide (EN-10-HD)
- Ken Forging Eye Nuts