Shop All Eye Nuts
Ken Forging
Oval Eye Nut, 7/8"-9 Thread Size, 1-11/32 in Thread Lg, Steel
Mfr # EN-9-HD-2H
Zoro # G804995714
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/8"-9
- Thread Length 1-11/32 in
- Eye Shape Oval
- Material Steel
- Working Load Limit 14,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # EN-9-HD-2H
- Zoro # G804995714
- Country of Origin United States
- Category Eye Nuts
Dimensions
Thread Size | 7/8"-9 |
Thread Length | 1-11/32 in |
Eye Outside Diameter | 3-3/8 in |
Overall Height | 3-31/32 in |
Eye inside Diameter | 1-5/8 in |
Details
Item | Eye Nut |
Eye Shape | Oval |
Material | Steel |
Working Load Limit | 14,400 lb |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (WWG300375037572)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3" L, 316 stainless steel Plain, 50 PK (SWW-3830)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 100 PK (51207)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 45 PK (37062)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Galvanized (EN-5-HDG)
- KEN FORGING Oval Eye Nut, 1-1/2"-6 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-14-HD)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, 18-8 Stainless Steel (EN-5-SS)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel, Galvanized (EN-10-HDG)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-5-316SS)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-3-316SS)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- Ken Forging Eye Nuts