Shop All Eye Nuts
Ken Forging
Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Galvanized
Mfr # EN-3-HDG
Zoro # G404995701
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Thread Length 5/8 in
- Eye Shape Oval
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # EN-3-HDG
- Zoro # G404995701
- Country of Origin United States
- Category Eye Nuts
Dimensions
Thread Size | 3/8"-16 |
Thread Length | 5/8 in |
Eye Outside Diameter | 2 in |
Overall Height | 2-1/2 in |
Eye inside Diameter | 1-1/4 in |
Details
Item | Eye Nut |
Eye Shape | Oval |
Material | Steel |
Finish | Galvanized |
Working Load Limit | 2,700 lb |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 18 mm W, 18 mm H (WWG311818305)
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0300)
- MIDWEST FASTENER Blind Nut Insert, 3/8"-16 Thrd Sz, Aluminum, 6 PK (69307)
- ROTOR CLIP External Retaining Ring, Spring Steel Black Phosphate Finish, 30 mm Shaft Dia, 10 PK (DSI-30ST PD)
- KEN FORGING Oval Eye Nut, M20-2.50 Thread Size, 1 in Thread Lg, Steel (EN-M20)
- KEN FORGING Oval Eye Nut, 1-1/2"-6 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-14-HD)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-3-316SS)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-8)
- KEN FORGING Oval Eye Nut, 7/8"-9 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-9)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain (EN-7-316SS)
- ANVIL Eye Nut, 3/8" Thread Size, 5/8 in Thread Lg, Steel, Galvanized (0500373105)
- Ken Forging Eye Nuts