Shop All Eye Nuts
Ken Forging
Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, Steel, Galvanized
Mfr # EN-8-HDG
Zoro # G604995709
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Thread Length 3/4 in
- Eye Shape Oval
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # EN-8-HDG
- Zoro # G604995709
- Country of Origin United States
- Category Eye Nuts
Dimensions
Thread Size | 3/4"-10 |
Thread Length | 3/4 in |
Eye Outside Diameter | 2-1/2 in |
Overall Height | 3 in |
Eye inside Diameter | 1-1/2 in |
Details
Item | Eye Nut |
Eye Shape | Oval |
Material | Steel |
Finish | Galvanized |
Working Load Limit | 5,000 lb |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78627)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (N04160.062.0150)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.056.3600)
- GRK FASTENERS Deck Screw, 5/16 in x 3-19/64 in, Steel, Round Head, Torx Drive, 500 PK (GRK10221)
- KEN FORGING Oval Eye Nut, 1-1/4"-7 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-12-HD)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-7)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1-11/16 in Thread Lg, Steel, Black Oxide (EN-10-HD)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-10)
- KEN FORGING Oval Eye Nut, M24-3.00 Thread Size, 1 in Thread Lg, Steel (EN-M24)
- KEN FORGING Oval Eye Nut, M20-2.50 Thread Size, 1 in Thread Lg, Steel (EN-M20)
- ZORO SELECT Round Eye Nut, M10 Thread Size, 45 mm Thread Lg, Steel, Black Oxide, 25 PK (M16100.100.0001)
- Ken Forging Eye Nuts