Shop All Eye Nuts
Ken Forging
Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Zinc Plated
Mfr # EN-5-2H-ZN
Zoro # G204995710
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Thread Length 5/8 in
- Eye Shape Oval
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # EN-5-2H-ZN
- Zoro # G204995710
- Country of Origin United States
- Category Eye Nuts
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 5/8 in |
Eye Outside Diameter | 2 in |
Overall Height | 2-1/2 in |
Eye inside Diameter | 1-1/4 in |
Details
Item | Eye Nut |
Eye Shape | Oval |
Material | Steel |
Finish | Zinc Plated |
Working Load Limit | 2,700 lb |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M07000.100.0060)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33191.012.0043)
- US CARGO CONTROL Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (GVEB12X6)
- MTD Screw-Shoulder .62 (738-04290)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-3-316SS)
- KEN FORGING Oval Eye Nut, M12-1.75 Thread Size, 5/8 in Thread Lg, Steel (EN-M12)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, 18-8 Stainless Steel (EN-8-SS)
- KEN FORGING Oval Eye Nut, 1-1/2"-6 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-14-HD)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-8)
- KEN FORGING Oval Eye Nut, M24-3.00 Thread Size, 1 in Thread Lg, Steel (EN-M24)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-7)
- Ken Forging Eye Nuts