Shop All Eye Nuts
Ken Forging
Oval Eye Nut, 1-1/2"-6 Thread Size, 2-7/32 in Thread Lg, Steel, Galvanized
Mfr # EN-14-HD-HDG
Zoro # G104995704
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/2"-6
- Thread Length 2-7/32 in
- Eye Shape Oval
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ken Forging
- MFR # EN-14-HD-HDG
- Zoro # G104995704
- Country of Origin United States
- Category Eye Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Thread Length | 2-7/32 in |
Eye Outside Diameter | 5-1/4 in |
Overall Height | 6-5/8 in |
Eye inside Diameter | 2-1/2 in |
Details
Item | Eye Nut |
Eye Shape | Oval |
Material | Steel |
Finish | Galvanized |
Working Load Limit | 35,600 lb |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx4" L, PK25 (U51700.018.0400)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Plain Finish (TRI2025LHX6-050P)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38400.080.0035)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.016.0062)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-8)
- KEN FORGING Oval Eye Nut, 1-1/4"-7 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-12-HD)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1-11/16 in Thread Lg, Steel, Black Oxide (EN-10-HD)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-7)
- KEN FORGING Oval Eye Nut, M20-2.50 Thread Size, 1 in Thread Lg, Steel (EN-M20)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-5)
- KEN FORGING Oval Eye Nut, 1-1/2"-6 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-14-HD)
- Ken Forging Eye Nuts