Shop All Eye Nuts
Ken Forging
Oval Eye Nut, 1-1/2"-6 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide
Mfr # EN-14-HD
Zoro # G2582571
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1-1/2"-6
- Thread Length 2-7/32 in
- Eye Shape Oval
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken Forging
- MFR # EN-14-HD
- Zoro # G2582571
- Country of Origin United States
- Category Eye Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Thread Length | 2-7/32 in |
Eye Inside Diameter | 2 1/2 in |
Eye Outside Diameter | 5-1/4 in |
Overall Height | 6-5/8 in |
Base Diameter | 3.125 in |
Base Height | 2.219 in |
Eye inside Diameter | 2-1/2 in |
Eye Inside Dia. | 2 1/2 in |
Eye Outside Dia. | 5 1/4 in |
Description
Eye Nut, Finish Black Oxide, Material Steel, Thread Size 1 1/2 In.-6, Thread Length 2 7/32 in, Eye Shape Oval, Eye Inside Diameter 2 1/2 in, Eye Outside Diameter 5 1/4 in, Overall Height 6 5/8 in, Working Load Limit 35,600 lb, System of Measurement Inch, Base Diameter 3.125 in, Base Height 2.219 in, Bore Type Threaded Tapped, Eye Thickness 1.375 in, Material Fabrication Drop Forged, Material Grade/Class Not Graded, Material Quality Standards ASTM A105, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40507)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Steel Zinc Plated Finish, 40 PK (U38205.021.0001)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (977605-PR-100)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-28x5/16, PK100 (U07891.025.0031)
- KEN FORGING Oval Eye Nut, 7/8"-9 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-9)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1-11/16 in Thread Lg, Steel, Black Oxide (EN-10-HD)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-3-316SS)
- KEN FORGING Oval Eye Nut, 1-1/4"-7 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-12-HD)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-8)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-7)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- Ken Forging Eye Nuts